Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Toggle (1) Decorator/GFCI; Ivory

LEVITON #PJ126-I

Wall Plate, Combination; 2 Gang; (1) Toggle (1) Decorator/GFCI; Ivory

SKU #07847795860
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Larger, Mid-Size
Gangs: 2
Configuration: (1) Toggle Switch, (1) Decorator/GFCI
Material: Nylon
Finish: Ivory