Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Strap Mounted (1) Decorator/GFCI
LEVITON #80608-W

Wall Plate, Combination; 2 Gang; (1) Strap Mounted (1) Decorator/GFCI

SKU # 07847749248
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Larger, Mid-Size
Gangs: 2
Configuration: (1) Blank, Strap Mounted, (1) Decorator/GFCI
Material: Thermoset
Finish: White