Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Box Mounted (1) Duplex; Ivory

LEVITON #80508-I

Wall Plate, Combination; 2 Gang; (1) Box Mounted (1) Duplex; Ivory

SKU #07847749154
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Combination
Size: Midway
Gangs: 2
Configuration: (1) Blank, Box Mounted, (1) Duplex Recept
Material: Thermoset
Finish: Ivory