Menu Search
LEVITON #88013

Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole; Thermoset; White

SKU # 07847744400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Cable/Telco
Size: Standard
Gangs: 1
Configuration: (1) Cable Hole 0.406 ID
Material: Thermoset
Finish: White