Menu Search
Standard Wall Plates Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.312 ID; White
LEVITON #80513-W

Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.312 ID; White

SKU # 07847749177
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Cable/Telco
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Cable Hole 0.312 ID
Material: Thermoset
Finish: White