Menu Search
Standard Wall Plates Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.312 ID; Almond

LEVITON #80513-T

Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.312 ID; Almond

SKU #07847727666
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Cable/Telco
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Cable Hole 0.312 ID
Material: Thermoset
Finish: Light Almond