Menu Search
Standard Wall Plates Wall Plate, Blank; Mid-Size; 2 Gang; Box Mounted; Thermoset; Ivory

LEVITON #80525-I

Wall Plate, Blank; Mid-Size; 2 Gang; Box Mounted; Thermoset; Ivory

SKU #07847749194
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Blank
Size: Larger, Mid-Size
Gangs: 2
Configuration: Blank, Box Mounted
Material: Thermoset
Finish: Ivory