Menu Search
Standard Wall Plates Wall Plate, Blank; Mid-Size; 1 Gang; Box Mounted; Thermoset; Ivory
LEVITON #80514-I

Wall Plate, Blank; Mid-Size; 1 Gang; Box Mounted; Thermoset; Ivory

SKU # 07847749184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Blank
Size: Larger, Mid-Size
Gangs: 1
Configuration: Blank, Box Mounted
Material: Thermoset
Finish: Ivory

Additional Info: 0.375" Higher & Wider than Standard Size