Menu Search
Standard Wall Plates Wall Plate, Blank; 3 Gangs; Box Mounted; Ivory

LEVITON #80735-I

Wall Plate, Blank; 3 Gangs; Box Mounted; Ivory

SKU #07847797878
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Blank
Size: Standard
Gangs: 3
Configuration: Blank, Box Mounted
Material: Thermoplastic Nylon
Finish: Ivory

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or ret

Additional Info: Size: 2.75 in. W x 4.50 in. H x 0.22 in. D