Menu Search
Search
LEVITON #80719-I

Wall Plate, Blank; 1 Gang; Strap Mounted; Ivory

SKU # 07847797876
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Blank
Size: Standard
Gangs: 1
Configuration: Blank, Strap Mounted
Material: Thermoplastic Nylon
Finish: Ivory

Leviton traditional wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Additional Info: Dimension: 4.50 in. H x 2.75 in. W x 0.22 in. D