LEVITON #82001

Toggle Switch Plate Almond Thermoset (1) Toggle Switch

SKU: 07847714004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 1
Configuration: (1) Toggle Switch
Material: Thermoset
Finish: Almond
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Larger, Oversize; Gangs - 1; Configuration - (1) Toggle Switch; Material - Thermoset; Finish - Almond