Menu Search
Standard Wall Plates Faceplate, Wall; Standard; 3 Gang; (3) Duplex Receptacle; Brown

LEVITON #85030

Faceplate, Wall; Standard; 3 Gang; (3) Duplex Receptacle; Brown

SKU #07847777937
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Receptacle
Size: Standard
Gangs: 3
Configuration: (3) Duplex Recept
Material: Thermoset
Finish: Brown