LEVITON #80716-T

Faceplate, Wall; Standard; 2 Gang; (2) Duplex Receptacle; Almond

SKU: 07847727758
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (2) Duplex Recept
Material: Nylon
Finish: Light Almond