LEVITON #86021

Combination Wall Plate, Standard Size, 3 Gangs, Toggle Switch/Duplex Recept, Thermoset, Ivory

SKU: 07847743980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Combination
Size: Standard
Gangs: 3
Configuration: (2) Toggle Switch, (1) Duplex Recept
Material: Thermoset
Finish: Ivory
Description
Wall Plates - Standard: Plate Type - Combination; Size - Standard; Gangs - 3; Configuration - (2) Toggle Switch, (1) Duplex Recept; Material - Thermoset; Finish - Ivory