You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #SP4

Smooth Wall Plate, Toggle Switch; Standard; 4 Gangs; Thermoset; Brown

SKU # 78500768198
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Brown
Plate Type: Toggle Switch
Size: Standard
Gangs: 4
Configuration: (4) Toggle Switch
Material: Thermoset