Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 3 Gangs; Thermoset; Almond

LEGRAND - PASS & SEYMOUR #SP3-LA

Smooth Wall Plate, Toggle Switch; Standard; 3 Gangs; Thermoset; Almond

SKU #78500719107
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Thermoset
Finish: Light Almond