Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Standard; 2 Gang; Stainless Steel; Satin

LEGRAND - PASS & SEYMOUR #SS2

Smooth Wall Plate, Toggle Switch; Standard; 2 Gang; Stainless Steel; Satin

SKU #78500712902
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Stainless Steel 302
Finish: Satin