Menu Search
LEGRAND - PASS & SEYMOUR #SSO2

Jumbo Wall Plate, Toggle Switch; Oversize; 2 Gang; Stainless Steel; Satin

SKU # 78500713672 Manufacturer Series: Smooth
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Satin
Material: Stainless Steel 302
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 2
Configuration: (2) Toggle Switch