Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Oversize; 1 Gang; Nylon; Brown

LEGRAND - PASS & SEYMOUR #TPJ1

TradeMaster® Wall Plate, Toggle Switch; Oversize; 1 Gang; Nylon; Brown

SKU #78500702508
Manufacturer Series: Jumbo
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 1
Configuration: (1) Toggle Switch
Material: Nylon
Finish: Brown