Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; Mid-Size; 3 Gangs; Thermoset; Ivory

LEGRAND - PASS & SEYMOUR #SPJ3-I

Junior Jumbo Wall Plate, Toggle Switch; Mid-Size; 3 Gangs; Thermoset; Ivory

SKU #78500768073
Manufacturer Series: Smooth
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 3
Configuration: (3) Toggle Switch
Material: Thermoset
Finish: Ivory