Menu Search
Search
LEGRAND - PASS & SEYMOUR #TPJ264-GRY

TradeMaster® Wall Plate, Rectangular Opening; 4 Gangs; (4) Decorator/GFCI; Gray

SKU # 78500702585
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Gangs: 4
Plate Type: Decorator, Rectangular
Size: Jumbo
Material: Nylon
Color: Gray
Finish: Gray
Plate Type: Rectangular Opening
Size: Larger, Oversize
Gangs: 4
Configuration: (4) Decorator/GFCI
Material: Nylon