Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 4 Gangs; (4) Decorator/GFCI; Satin
LEGRAND - PASS & SEYMOUR #SS264

Smooth Wall Plate, Rectangular Opening; 4 Gangs; (4) Decorator/GFCI; Satin

SKU # 78500712956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Rectangular Opening
Size: Standard
Gangs: 4
Configuration: (4) Decorator/GFCI
Material: Stainless Steel 302
Finish: Satin