Menu Search
Standard Wall Plates Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Brushed

LEGRAND - PASS & SEYMOUR #SL26

Smooth Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Brushed

SKU #78500765810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Stainless Steel 430
Finish: Brushed