Menu Search
Standard Wall Plates Wall Plate, Receptacle; Standard; 4 Gangs; (4) Duplex; Thermoset; White

LEGRAND - PASS & SEYMOUR #SP84-W

Smooth Wall Plate, Receptacle; Standard; 4 Gangs; (4) Duplex; Thermoset; White

SKU #78500718778
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Receptacle
Size: Standard
Gangs: 4
Configuration: (4) Duplex Recept
Material: Thermoset
Finish: White