Menu Search
Standard Wall Plates Wall Plate, Receptacle; Standard; 1 Gang; (1) Outlet; Thermoset; Ivory

LEGRAND - PASS & SEYMOUR #384-I

Smooth Wall Plate, Receptacle; Standard; 1 Gang; (1) Outlet; Thermoset; Ivory

SKU #78500738401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 2.15 ID
Material: Thermoset
Finish: Ivory

Additional Info: 2 Mounting Holes