You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - PASS & SEYMOUR #TPJ82-LA

TradeMasterĀ® Wall Plate, Receptacle; Oversize; 2 Gang; (2) Duplex; Nylon; Almond

SKU # 78500702552
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Gangs: 2
Plate Type: Receptacle, Duplex
Size: Jumbo
Material: Nylon
Color: Light Almond
Finish: Light Almond
Plate Type: Receptacle
Size: Larger, Oversize
Gangs: 2
Configuration: (2) Duplex Recept
Material: Nylon