Menu Search
Standard Wall Plates Wall Plate, Receptacle; 3 Gangs; (3) Duplex; Satin
LEGRAND - PASS & SEYMOUR #SS83

Smooth Wall Plate, Receptacle; 3 Gangs; (3) Duplex; Satin

SKU # 78500712936
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 3
Configuration: (3) Duplex Recept
Material: Stainless Steel 302
Finish: Satin