Menu Search
Standard Wall Plates Wall Plate, Receptacle; 2 Gang; (2) Duplex; Satin
LEGRAND - PASS & SEYMOUR #SS82

Smooth Wall Plate, Receptacle; 2 Gang; (2) Duplex; Satin

SKU # 78500712934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (2) Duplex Recept
Material: Stainless Steel 302
Finish: Satin