Menu Search
Search
LEGRAND - PASS & SEYMOUR #S3862-C

Smooth Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.15 ID; Chrome

SKU # 78500713828
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Chrome
Material: Steel
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Outlet Hole 2.15 ID

Additional Info: 4 Mounting Holes