Menu Search
Standard Wall Plates Wall Plate, Receptacle; 1 Gang; (1) Duplex; Satin

LEGRAND - PASS & SEYMOUR #SS8

Smooth Wall Plate, Receptacle; 1 Gang; (1) Duplex; Satin

SKU #78500712910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Stainless Steel 302
Finish: Satin