Menu Search
Standard Wall Plates Wall Plate, Combination; Standard; 2 Gang; (1) Duplex; Nylon; Almond
LEGRAND - PASS & SEYMOUR #TP826-LA

TradeMaster® Wall Plate, Combination; Standard; 2 Gang; (1) Duplex; Nylon; Almond

SKU # 78500727601
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Duplex Recept
Material: Nylon
Finish: Light Almond