You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - PASS & SEYMOUR #TP226-LA

TradeMaster® Wall Plate; Combination; Nylon; (2) Toggle, (1) Rectangular Decorator; Light Almond

SKU # 78500727544
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Configuration: (2) Toggle, (1) Rectangular Decorator
Color: Light Almond
Plate Type: Combination
Size: Standard
Gangs: 3
Material: Nylon