Menu Search
Standard Wall Plates Wall Plate, Combination; 4 Gangs; (3) Toggle ; Thermoset; Ivory
LEGRAND - PASS & SEYMOUR #SP38-I

Smooth Wall Plate, Combination; 4 Gangs; (3) Toggle ; Thermoset; Ivory

SKU # 78500718714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Standard
Gangs: 4
Configuration: (3) Toggle Switch
Material: Thermoset
Finish: Ivory