Menu Search
LEGRAND - PASS & SEYMOUR #SS38

Smooth Wall Plate, Combination; 4 Gangs; (3) Toggle (1) Duplex; Satin

SKU # 78500713606
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Combination
Size: Standard
Gangs: 4
Configuration: (3) Toggle Switch, (1) Duplex Recept
Material: Stainless Steel 302
Finish: Satin