Menu Search
Standard Wall Plates Wall Plate, Combination; 3 Gangs; (2) Toggle ; Satin
LEGRAND - PASS & SEYMOUR #SS214

Smooth Wall Plate, Combination; 3 Gangs; (2) Toggle ; Satin

SKU # 78500712952
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Standard
Gangs: 3
Configuration: (2) Toggle Switch
Material: Stainless Steel 302
Finish: Satin