Menu Search

LEGRAND - PASS & SEYMOUR #SP28-W

Smooth Wall Plate, Combination; 3 Gangs; (2) Toggle (1) Duplex; White

SKU: 78500768022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Combination
Size: Standard
Gangs: 3
Configuration: (2) Toggle Switch, (1) Duplex Recept
Material: Thermoset
Finish: White