Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; Brown

LEGRAND - PASS & SEYMOUR #TPJ18

TradeMaster® Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; Brown

SKU #78500702559
Manufacturer Series: Jumbo
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Combination
Size: Larger, Oversize
Gangs: 2
Configuration: (1) Toggle Switch, (1) Duplex Recept
Material: Nylon
Finish: Brown