Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; Almond
LEGRAND - PASS & SEYMOUR #SP18-LA

Smooth Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; Almond

SKU # 78500719103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Duplex Recept
Material: Thermoset
Finish: Light Almond