Menu Search

LEGRAND - PASS & SEYMOUR #SP826-I

Smooth Wall Plate, Combination; 2 Gang; (1) Duplex (1) Decorator/GFCI; Ivory

SKU: 78500718974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Duplex Recept, (1) Decorator/GFCI
Material: Thermoset
Finish: Ivory