Menu Search
Standard Wall Plates Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.406 ID; White
LEGRAND - PASS & SEYMOUR #TP11-W

TradeMaster® Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.406 ID; White

SKU # 78500727462
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Cable/Telco
Size: Standard
Gangs: 1
Configuration: (1) Cable Hole 0.406 ID
Material: Nylon
Finish: White