Menu Search
Standard Wall Plates Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.406 ID; White

LEGRAND - PASS & SEYMOUR #SP12-W

Smooth Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.406 ID; White

SKU #78500718628
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Cable/Telco
Size: Standard
Gangs: 1
Configuration: (1) Cable Hole 0.406 ID
Material: Thermoset
Finish: White