Menu Search
Standard Wall Plates Wall Plate; 1 Gang; (2) Horizontal Opening; White
LEGRAND - PASS & SEYMOUR #K2-W

Wall Plate; 1 Gang; (2) Horizontal Opening; White

SKU # 78500753008
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Wall Plate
Size: Standard
Gangs: 1
Configuration: (2) Horizontal Opening
Material: Thermoplastic
Finish: White

P&S K2-W PLATE PLST DES HORZ 2DEV 1