LEGRAND - PASS & SEYMOUR #SSO3

Toggle Switch Plate Satin Stainless Steel 302 (3) Toggle Switch

SKU: 78500713675
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 3
Configuration: (3) Toggle Switch
Material: Stainless Steel 302
Finish: Satin
Manufacturer Series: Jumbo, Smooth
Description
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Larger, Oversize; Gangs - 3; Configuration - (3) Toggle Switch; Material - Stainless Steel 302; Finish - Satin; Manufacturer Series - Jumbo, Smooth