LEGRAND - PASS & SEYMOUR #TP3-LA

Toggle Switch Plate Light Almond Nylon (3) Toggle Switch

SKU: 78500727418
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Toggle Switch
Size: Standard
Gangs: 3
Configuration: (3) Toggle Switch
Material: Nylon
Finish: Light Almond
Manufacturer Series: Trademaster
Description
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Standard; Gangs - 3; Configuration - (3) Toggle Switch; Material - Nylon; Finish - Light Almond; Manufacturer Series - Trademaster