LEGRAND - PASS & SEYMOUR #TPJ4-I

Toggle Switch Plate Ivory Nylon (4) Toggle Switch

SKU: 78500702556
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 4
Configuration: (4) Toggle Switch
Material: Nylon
Finish: Ivory
Manufacturer Series: Jumbo, Trademaster
Description
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Larger, Oversize; Gangs - 4; Configuration - (4) Toggle Switch; Material - Nylon; Finish - Ivory; Manufacturer Series - Jumbo, Trademaster