LEGRAND - PASS & SEYMOUR #SL4

Toggle Switch Plate Brushed Stainless Steel 430 (4) Toggle Switch

SKU: 78500765798
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Toggle Switch
Size: Standard
Gangs: 4
Configuration: (4) Toggle Switch
Material: Stainless Steel 430
Finish: Brushed
Manufacturer Series: Smooth
Description
Wall Plates - Standard: Plate Type - Toggle Switch; Size - Standard; Gangs - 4; Configuration - (4) Toggle Switch; Material - Stainless Steel 430; Finish - Brushed; Manufacturer Series - Smooth