LEGRAND - PASS & SEYMOUR #SP264-W

Rectangular Opening Plate White Thermoset (4) Decorator/GFCI

SKU: 78500768013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Rectangular Opening
Size: Standard
Gangs: 4
Configuration: (4) Decorator/GFCI
Material: Thermoset
Finish: White
Manufacturer Series: Smooth
Description
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Standard; Gangs - 4; Configuration - (4) Decorator/GFCI; Material - Thermoset; Finish - White; Manufacturer Series - Smooth