LEGRAND - PASS & SEYMOUR #TP262-RED

Rectangular Opening Plate Red Nylon (2) Decorator/GFCI

SKU: 78500727552
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Rectangular Opening
Size: Standard
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Nylon
Finish: Red
Manufacturer Series: Trademaster
Description
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Standard; Gangs - 2; Configuration - (2) Decorator/GFCI; Material - Nylon; Finish - Red; Manufacturer Series - Trademaster