LEGRAND - PASS & SEYMOUR #SP26-I

Rectangular Opening Plate Ivory Thermoset (1) Decorator/GFCI

SKU: 78500768003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Thermoset
Finish: Ivory
Manufacturer Series: Smooth
Description
Wall Plates - Standard: Plate Type - Rectangular Opening; Size - Standard; Gangs - 1; Configuration - (1) Decorator/GFCI; Material - Thermoset; Finish - Ivory; Manufacturer Series - Smooth