LEGRAND - PASS & SEYMOUR #TP7-IG

Receptacle Plate Orange Nylon

SKU: 78500727631
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 1
Material: Nylon
Finish: Orange
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Material - Nylon; Finish - Orange; Additional Information - Legend ISOLATED GROUND
Additional Info: Legend ISOLATED GROUND